Checkers
Warning Whip, HD, 3 Ft, X Flag and Socket
Mfr # FS3XL-O
Zoro # G0583012
$66.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White Whip, Orange Flag
- Material Fiberglass Whip, Plastic Coated Nylon Mesh Flag
- Includes Hot Plug with 12 in Pigtail, Lamp Socket
- Overall Height 3 ft
- Flag Width 12 in
Explore More Products
- CHECKERS Warning Whip Female QD Base Mount FSQD-BPT
- CHECKERS Warning Whip, 3 ft., Includes Flag FS3X-QD-O
- CHECKERS Warning Whip, 6 ft., Includes Flag FS6L-QD-O
- CHECKERS Warning Whip, HD, 5 Ft, X Flag and Socket FS5XL-O
- CHECKERS Warning Whip, HD, 3 Ft, Flag and Socket FS3L-O
- CHECKERS Warning Whip with Reflective X Flag, 8 Ft FS8X-QD-O
- CHECKERS Warning Whip, 5 ft. H, Blue Light Bulb FSLEDA5OWBF
- CHECKERS HD Flag, Reflexite X, 16x16 In, Yellow FS9025-16-Y
- CHECKERS Warning Whip, 8 ft. H, Green Light Bulb FSLEDB8OWGF
- CHECKERS Warning Whip, 6 ft., Includes Flag FS6-QD-O
- CORTINA SAFETY PRODUCTS ONE 1 TRIANGLE IN PLASTIC BOX 95-02-002-01
- Checkers Flags, Flares, Paddles, and Triangles