Anvil
1-1/2" Flanged Cast Iron Blind Flange, Faced and Drilled Class 125
Mfr # 0308015809
Zoro # G0584491
$70.51
11% off
$62.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Cast Iron
- Specific Fitting Shape Blind Flange
- Fitting Schedule/Class Class 125
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Explore More Products
- ANVIL 1" Malleable Iron Hex Locknut 0318913522
- ANVIL Malleable Iron Square Head Plug Class 125 0318902400
- ANVIL 1-1/2 x 4 Black Steel Pipe Nipple, Lead Free, 150 PSI 0830033601
- ANVIL Cast Iron Tee Class 125 0300032604
- ANVIL 2" x 1-1/4" Malleable Iron Reducer Coupling 0310089206
- ANVIL 1-1/2" Cast Iron Reducing Companion Threaded Flange 0308008606
- ANVIL Black Forged Steel Reducing Tee Class 3000 0361123953
- ANVIL Cast Iron 90 Degree Elbow Class 125 0300014800
- ANVIL 1/4 Black Mall Elbows 90Deg 0004 8700123600
- ZORO SELECT 3/8" Malleable Iron Cap 5P533
- ANVIL 1" x 3/4" Female NPT x Female NPT Cast Iron 90 Degree Elbow Class 125 0300012408
- Anvil Black Pipe Fittings