Wooster
1-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle
Mfr # 4174-1 1/2
Zoro # G0584543
$13.46
22% off
$10.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Brush Style Angle Sash
- Basic Bristle Material Mixed Filament
- Bristle Material Nylon/Polyester
- Basic Handle Material Wood
- Handle Material Wood
Explore More Products
- WOOSTER 2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4174-2
- WOOSTER 2-1/2" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4174-2 1/2
- WOOSTER 3" Angle Sash Paint Brush, Nylon/Polyester Bristle, Wood Handle 4174-3
- WOOSTER 2" Flat Sash Paint Brush, Black China Bristle, Wood Handle 0Z12020020
- WOOSTER 3" Flat Sash Paint Brush, Nylon Bristle 4157
- WOOSTER 4" Block Paint Brush, White China/Polyester Bristle, Wood Handle 0F51190040
- WOOSTER 2" Semi-Oval Angle Sash Paint Brush, Gold CT Polyester Bristle, Wood Handle 5236
- WOOSTER 4410-1 1-2 1.5 in. Chinex FTP Angle Sash Brush 193672
- WOOSTER J4102 2.5 in. Super Pro Badger Flat Sash Paint Brush 71497150653
- PFERD 1-1/4" Flat Stencil Paint Brush, Black China Bristle 89861
- WOOSTER Ultra/Pro Soft Thin Angle Sash 4167-2
- Wooster Paint Brushes