Shop Alternate Products
This Product is Discontinued
Zoro Select
Caster Wheel, 700 lb., 4 D x 2 In. (Discontinued)
Mfr # 2RZC4
Zoro # G0585672
This Product is Discontinued
Key Features
- Wheel Dia. 4 in
- Wheel Width 2 in
- Fits Axle Dia. 1/2"
- Caster Load Rating Range Light-Medium Duty
- Load Rating 700 lb