Zoro Select

Cotter Pin, Hairpin, 0.091"Dx1-5/8" L, PK25


$6.99
/pk 25, $0.28/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • System of Measurement Inch
  • Cotter Pin Type Hairpin
  • Basic Material Stainless Steel
  • Material Grade 18-8
  • Pin Dia. 5/64 in
See all product information