Shop Alternate Products
This Product is Discontinued
Wiha
MagicRing® Hex Insert Bit Selector 10Pc (Discontinued)
Mfr # 71399
Zoro # G0587277
This Product is Discontinued
Key Features
- SAE or Metric SAE, Metric
- Number of Pieces 10
- Includes (6) Hex Inch: 1/8", 9/64", 5/32", 3/16", 7/32", 1/4"; (4) Metric Hex: 3.0mm, 4.0mm, 5.0mm, 6.0mm
- Tip Style Hex