Shop Alternate Products
This Product is Discontinued
Crescent
3/8" Drive 60 Geared Teeth Teardrop Hand Ratchet, Full Polish Chrome (Discontinued)
Mfr # RD12BKN
Zoro # G0587450
This Product is Discontinued
Key Features
- Drive Size 3/8"
- Head Movement Fixed
- Reversing Yes
- Head Style Teardrop
- Overall Length 9"