Zoro Select
Hanging Clamp, Holds 36" Sheets, PK6
Mfr # 5W272
Zoro # G0587867
Free Shipping & Returns
$139.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Tan
- Material Aluminum
- Holds Sheets up to 36 in
- Includes Clear Plastic Label Holders and Black End Caps
- Capacity 100 Sheets Each 20 lb Maximum Weight
Explore More Products
- ZORO SELECT Pivot Mobile Stand, Requires 12 Clamps, Sheet Capacity 1200 5W268
- ZORO SELECT Flat File Cabinet Base, Open Base, Putty 2CLE1
- ZORO SELECT Hanging Clamp, Holds 18" Sheets, PK6 4KH73
- ZORO SELECT Drop/Lift Mobile Plan Center fits 24" to 42" Clamps 4KH75
- ZORO SELECT Flat File Cabinet Base, Closed Base, Putty 2CLD4
- ZORO SELECT Flat File Cabinet Base, Closed Base, Gray 2CLD6
- HARDWARE RESOURCES 3In. Spring Door Stop W/ Rubber Tip - White DS04-WH-R
- VIDEO MOUNT PRODUCTS Heavy Duty Vented Wall Shelf VWS
- KNAPE & VOGT Drawer Slide Euro450Mmwh 1805HWH450
- ZORO SELECT Hanging Clamp, Holds 24" Sheets, PK6 5W270
- BLUM Lateral Stabilizer >24in Drawers for 563/569 Series Tandem Slides ZST.686TU01
- Zoro Select Cabinet Parts