Baldwin Filters
Oil Fltr, Spin-On, 4-1/32"x4-1/4"x4-1/32"
Mfr # B7131
Zoro # G0587885
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Caterpillar Lift Trucks;Mitsubishi Engines
- Filter Design Spin-On
- Thread Size - Automotive Filters 1"
- Length 4 1/32 in
- Outside Dia. 4 1/4 in
Explore More Products
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow BT310
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow B378-10
- BALDWIN FILTERS Oil Filter, Lube Spin-on, 5-13/16" H B40054
- BALDWIN FILTERS Oil Filter, Spin-On, Full-Flow B45
- BALDWIN FILTERS By-Pass Oil Filter Base, 4-1/4 x 2-3/4 In OB1305
- BALDWIN FILTERS Oil Fltr, Spin-On, Max Performance Glass B7311-MPG
- BALDWIN FILTERS Oil Filter Element, 3-7/8 in. Dia BC40009
- BALDWIN FILTERS Oil Filter, Spin-On, B7352
- BALDWIN FILTERS Oil Filter Element, 6-5/32"L, (3) O-Rings P40112
- ACDELCO Filter-Oil, Pf2174F PF2174F
- BALDWIN FILTERS Oil Filter Element, Full-Flow PT115
- Baldwin Filters Oil Filters