Westward
3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide
Mfr # 4LYE5
Zoro # G0588996
$3.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 3/8 in
- SAE or Metric SAE
- Number of Points 6
- Overall Length 1 1/16 in
- Material Alloy Steel
Explore More Products
- WESTWARD 3/4 in Drive Impact Socket 1 13/16 in Size 6 pt Deep Depth, Black Oxide 21WN14
- WESTWARD 1/2 in Drive Impact Socket 9/16 in Size 6 pt Deep Depth, Black Oxide 4LXN4
- WESTWARD 1/2 in Drive Impact Socket 15/16 in Size 6 pt Standard Depth, Black Oxide 4LXT2
- WESTWARD 3/4 in Drive Impact Socket 1 1/2 in Size 6 pt Deep Depth, Black Oxide 21WN12
- WESTWARD 1 1/2 in Drive Impact Socket 100 mm Size 6 pt Standard Depth, Black Oxide 21WM89
- WESTWARD 1/4 in Drive Impact Socket 5/16 in Size 6 pt Deep Depth, Black Oxide 4LXX3
- WESTWARD 1/4 in Drive Impact Socket 12 mm Size 6 pt Standard Depth, Black Oxide 4LYL3
- WESTWARD 1/4 in Drive Impact Socket 8 mm Size 6 pt Standard Depth, Black Oxide 4LYD6
- WESTWARD Impact Socket, 3/4In Dr, 1-7/16In, 6pts 21WN01
- PROTO 3/4 in Drive Impact Socket 2 5/16 in Size 6 pt Standard Depth, Black Oxide J07537
- PROTO 1/4" Dr, 12mm Size, Metric Impact Socket, 6 Pts J6912M
- Westward Sockets & Ratchets