- Home
- /
- Fasteners
- /
- Screws & Bolts
- /
- Socket Head Cap Screws
- /
- 1/4 in Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK
Shop Alternate Products
This Product is Discontinued
Zoro Select
1/4 in Socket Head Cap Screw, Black Oxide Steel, 3 in Length, 10 PK (Discontinued)
Mfr # 1GA37
Zoro # G0589111
This Product is Discontinued
Key Features
- System of Measurement Inch
- Thread Size 1/4 in
- Screw Length 3 in
- Screw Head Type Cylindrical
- Drive Type Hex Socket
Customers Also Purchased
- Brand Zoro Select
-
MFR #
1GA37
-
Zoro #
G0589111
- Country of Origin Multiple
- Category Socket Head Cap Screws
Dimensions
Thread Size | 1/4 in |
Screw Length | 3 in |
Drive Size | 3/16 in |
Thread Length | 1 in |
Vented Hole Size | Not Vented |
Head Height | 0.25 in |
Min. Thread Length | 1 in |
Vent Hole Diameter | Not Applicable |
Minimum Thread Length | 1 in |
Flange Diameter | Not Applicable |
Dimensional Standards | ASME B18.3 |
Fastener Length | 3 in |
Head Diameter | 0.375 in |
Head Dia. | 0.375 in |
Dia./Thread Size | 1/4"-20 |
Length | 3 in |
Details
System of Measurement | Inch |
Screw Head Type | Cylindrical |
Drive Type | Hex Socket |
Material | Steel |
Finish | Black Oxide |
Min. Tensile Strength | 180,000 psi |
Item | Socket Head Cap Screw |
Class | 3A |
Thread Direction | Right Hand |
Fastener Thread Type | UNC (Coarse) |
Temp. Range | 250 Degrees F |
Thread Style | Partially Threaded |
Self-Locking Element | Nylon Patch |
Rockwell Hardness | C39 to C45 |
Thread Type | Coarse |
Head Type | Standard |
Special Features | Threadlocking |
Countersink Angle | Not Applicable |
Flange Thickness | Not Applicable |
Thread Pitch | Not Applicable |
Thread Fit | 3A |
Maximum Temperature | 250 Degrees F |
Tensile Strength | 180,000 psi |
Material Type | Steel |
Finish Type | Black Oxide |
Basic Material | Steel |
Fastener Finish | Black Oxide |
Fastener Industry Standards | ASME B18.3 |
Screw Style | Socket Head Cap Screw with Patch |
Material Grade | Alloy Steel |
Description
Socket Head Cap Screw, Head Type Standard, System of Measurement Inch, Drive Type Socket, Drive Size 3/16 in, Material Steel, Finish Black Oxide, Thread Size 1/4 In.-20, Minimum Thread Length 1 in, Fastener Length 3 in, Head Height 0.25 in, Head Diameter 0.375 in, Pack Size Small Pack, Thread Style Partially Threaded, Special Features Threadlocking, Countersink Angle Not Applicable, Dimensional Standards ASME B18.3, Flange Diameter Not Applicable, Flange Thickness Not Applicable