Klein Tools
10 Piece T-Shape Hex Key Set, JTH610E
Mfr # JTH610E
Zoro # G0589410
$49.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Arm Length 6"
- Handle Type T-Shape
- SAE or Metric SAE
- Shape Hex
- Tip Size 3/32", 7/64", 1/8", 9/64", 5/32", 3/16", 7/32", 1/4", 5/16", 3/8"
Explore More Products
- KLEIN TOOLS SAE L-Shape Hex Key, 5/64" Tip Size LL5
- KLEIN TOOLS Metric T-Handle Hex Key, 2.5 mm Tip Size JTH6M25
- KLEIN TOOLS Metric L-Shape Hex Key, 8 mm Tip Size LLM8
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size JTH4E15
- KLEIN TOOLS SAE T-Handle Hex Key, 5/16" Tip Size JTH6E14BE
- KLEIN TOOLS SAE T-Handle Hex Key, 3/8" Tip Size JTH6E15BE
- KLEIN TOOLS SAE T-Handle Hex Key, 1/8" Tip Size JTH6E08
- KLEIN TOOLS Metric T-Handle Hex Key, 5 mm Tip Size JTH9M5
- KLEIN TOOLS Metric L-Shape Ball Hex Key, 6 mm Tip Size BLM6
- EKLIND SAE Plain Hex Key, 1/2" Tip Size, 5 1/4 in Long, 1 5/8 in Short 15132
- EKLIND SAE Plain Hex Key, 1/16" Tip Size, 3 in Long, 9/16 in Short 16204
- Klein Tools Hex Keys & Hex Key Sets