Klein Tools
Lineman's Insulating 4-in-1 Box Wrench
Mfr # KT223X4-INS
Zoro # G0589745
$45.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finish Chrome plated
- Number of Points 12
- Overall Length 9"
- SAE or Metric SAE
- Wrench Style 4-in-1 Lineman's Ratcheting Box
Explore More Products
- KLEIN TOOLS Ratcheting Box Wrench 1/4-Inch x 5/16-Inch 68200
- KLEIN TOOLS Linemans Wrench 3146
- KLEIN TOOLS Reverse Ratcheting Box Wrench Standard 68203
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 3/4 x 7/8-Inch 68242
- KLEIN TOOLS Reversible Ratcheting Box Wrench, 1/2 x 9/16-Inch 68238
- KLEIN TOOLS Reversible Ratcheting Box Wrench 1/4 x 5/16-Inch 68234
- URREA Combination Ratchet Wrench, 15/16". 1230CM
- TEKTON 14 mm Reversible 12-Point Ratcheting Combination Wrench WRC23414
- WILLIAMS Williams Ratcheting Box Wrench, 1/4" x 5/16" RBO-810
- GEARWRENCH Combination Ratcheting Wrench, 16 mm 90T 86916
- LANG Offset Ratchet Box Wrench 1/2x9/16, 6 Pt ROW-1618
- Klein Tools Ratcheting Wrenches