Thomson
Profile Ball Rail, 160mm L, 20 W, 19 mm H
Mfr # 521H20A+160
Zoro # G0589933
$72.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 160 mm
- Type 500 Series
- Overall Width 20 mm
- Overall Height 19 mm
- Rail Material Hardened Steel
Explore More Products
- THOMSON Profile Ball Rail, 600mm L, 35 W, 29.50 H 521H35A+600
- THOMSON Ball Rail, 3000mm L, 25 mm W, 22.70 mm H 521H25ARL3000
- THOMSON Profile Ball Rail, 820mm L, 20 W, 19 mm H 521H20A+820
- THOMSON Profile Ball Rail, 460mm L, 15 W, 15.70 H 521H15A+460
- THOMSON Profile Ball Rail, 280mm L, 20 W, 19 mm H 521H20A+280
- THOMSON Profile Ball Rail, 340mm L, 25 W, 22.70 H 521H25A+340
- THOMSON Profile Rail, 400 Series Ball Cage Carriage, 35 Mm, High Precision, A Style, 0 - Clearance Preload 413H35A0
- THOMSON Profile Ball Rail, 760mm L, 30 W, 26 mm H 521H30A+760
- THOMSON Roller Rail, 1000mm L, 45 mm W, 40 mm H 522P45A+1000
- PBC LINEAR Linear Guide, 670mm L, 15 mm W, 9.20 mm H MR15R-0670
- PBC LINEAR Linear Guide, 130mm L, 7 mm W, 6.10 mm H MR7R-0130
- Thomson Linear Bearings & Guides