Zoro Select
Sheet Metal Screw, #12 x 1 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK
Mfr # U26660.021.0100
Zoro # G0590037
$7.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Screw Size #12
- Head Type Pan
- Drive Phillips
- Drive Size #3
Explore More Products
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0125
- ZORO SELECT Sheet Metal Screw, #12 x 3/4 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0075
- ZORO SELECT Sheet Metal Screw, #12 x 2-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.021.0250
- ZORO SELECT Sheet Metal Screw, #7 x 1/2 in, Zinc Plated Steel Hex Head Slotted Drive, 100 PK 697459-PG
- ZORO SELECT Sheet Metal Screw, #7 x 1-1/2 in, Zinc Plated Steel Pan Head Phillips Drive, 100 PK U26660.015.0150
- ZORO SELECT Sheet Metal Screw, #10 x 1 in, Plain 18-8 Stainless Steel Pan Head Phillips Drive, 100 PK U51660.019.0100
- ZORO SELECT Sheet Metal Screw, #8-18 x 5/8 in, Zinc Plated Steel Hex Head Hex Drive, 9000 PK 0810HW
- ZORO SELECT Sheet Metal Screw, #6-18 x 1/2 in, Black Oxide and Oil Stainless Steel Oval Head Phillips Drive 0608APOB
- ZORO SELECT Sheet Metal Screw, #12 x 1-1/2 in, Plain 18-8 Stainless Steel Pan Head Slotted Drive, 100 PK 2WE61
- DISCO Sheet Metal Screw, #6 x 1/2 in, Black Oval Head Phillips Drive 10169PK
- MIDWEST FASTENER Sheet Metal Screw, #4 x 3/4 in, Black Steel Pan Head Phillips Drive, 35 PK 79505
- Zoro Select Sheet Metal Screws