Zoro Select
3/8" High Grade Neoprene Rubber Sheet, 12"x24", Black, 50A
Mfr # BULK-RS-NHS50-251
Zoro # G0590466
$42.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Rubber Width 12 in
- Rubber Length 2 ft
- Rubber Properties Oil Resistant; Water Resistant; Weather Resistant
- Rubber Material Neoprene
- Rubber Color Black
Explore More Products
- ZORO SELECT Rubber Strip, Gum, 1/4"Thick, 36"x6", 40A BULK-RS-NAT40-347
- ZORO SELECT Rubber Strip, 1/4" Thickness, 1" W BULK-RS-S40-89
- ZORO SELECT Silicone Sheet, 70A, 12"x12"x0.25 BULK-RS-S70-29
- ZORO SELECT Rubber Strip, Butyl, 1/16"Thick, 36"x2", 60A BULK-RS-BTL60-13
- ZORO SELECT Rubber, Recycled, 3/8"Thick, 30"x24", 60A BULK-RS-RCY60-30
- ZORO SELECT Rubber Strip, 1/8" Thickness, 1/4" W BULK-RS-N50-167
- ZORO SELECT Natrl Rubber Roll, 60A, 10'x36"x0.025", Tan BULK-RS-NAT60-69
- ZORO SELECT Neoprene Rubber Strip No Adhesive, 70A, 1/8"T x 3/4"W x 10 Ft L BULK-RS-N70-99
- ZORO SELECT 3/8" Comm. Grade Buna-N Rubber Sheet, 36"x5 ft., Black, 70A BULK-RS-H70-290
- RUBBER-CAL Closed Cell Rubber EPDM - 3/4" Thick x 39" x 78" 02-129
- ZORO SELECT Neoprene Sheet, 40A, 36"x36"x0.25", Black BULK-RS-N40-47
- Zoro Select Rubber Sheets & Strips