Zoro Select
Hex Nipple, FNPTxMNST, 1 Inx1-1/2 In
Mfr # 6AKD1
Zoro # G0590895
$16.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tightening Method Hex
- Fitting Connection Type NPT x NST
- Material Brass
- Compatible Pipe Size 1 in, 1 1/2 in
- Fitting Material Brass x Brass
Explore More Products
- ZORO SELECT Pin Lug Swivel, FNPTxFNST, 2-1/2 In 6AKD6
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx1-1/2 In 3LZ42
- ZORO SELECT Hex Nipple, FNPTxMNST, 2 Inx2-1/2 In 6AKD3
- ZORO SELECT Pin Lug, FNSTxGHT Male, 2-1/2 Inx3/4 In 3LZ45
- ZORO SELECT Pin Lug, FNSTxMNPT, 2-1/2 Inx2 In 3LZ44
- ZORO SELECT Hex Nipple, MNPTxMNST, 4 Inx4-1/2 In 6AKD0
- MOON AMERICAN Pin Lug, FNPSHxMNH, 2 Inx1-1/2 In 369-2011521
- MOON AMERICAN Pin Lug Swivel, FNHxMNPT, 2-1/2 Inx2 In 363-2522061
- ABBOTT RUBBER ABBOTT RUBBER JBHA-075 Hydrant Adapter, 2-1/2 x 3/4 in NST x GHT, Brass JBHA-075
- DIXON Adapter Pin Lug, 2-1/2", FNSTx1-1/2", MNPT HA2515T
- MOON AMERICAN Rocker Lug, MNPSHxMNPSH, 1-1/2 In 378-1511524
- Zoro Select Fire Protection