Shop Alternate Products
This Product is Discontinued
Schneider Electric
Non-Illuminated Push Button, 30 mm, 1NC, Green (Discontinued)
Mfr # 9001SKR24GH6
Zoro # G0591227
Free Shipping & Returns
This Product is Discontinued
Key Features
- Action Momentary Push
- Size 30 mm
- Head Material Plastic
- NEMA Rating 1, 12, 13, 2, 3, 3R, 4, 4X, 6
- Type of Operator 35mm Mushroom Head