Shop Alternate Products
This Product is Discontinued
Asi Global Partitions
3" x 2 ft. Shoe Stainless Steel Split for Steel Partition (Discontinued)
Mfr # 40-8260243S
Zoro # G0591281
This Product is Discontinued
Key Features
- Width 24 in
- Height 3 in
- Thickness 1 1/4 in
- Material of Construction stainless steel
- For Use With Steel Partition