Shop Alternate Products
This Product is Discontinued
Zoro Select
Hand Truck Grip, Vinyl, 3" H, 2" W (Discontinued)
Mfr # 8017-003
Zoro # G0591342
This Product is Discontinued
Key Features
- Overall Height 3"
- Overall Length 3"
- Overall Width 2"
- Material Vinyl
- Color Black