Zoro Select
Military Flat Washer, Fits Bolt Size #4 , 18-8 Stainless Steel Plain Finish, 100 PK
Mfr # MS15795-804
Zoro # G0591717
$9.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material 18-8 Stainless Steel
- Finish Plain
- For Screw Size #4
- Outside Diameter 5/16 in
- Minimum Thickness 0.04 in
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size M14 , Steel Zinc Plated Finish, 100 PK M38250.140.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 3/8" , 317 Stainless Steel Plain Finish, 10 PK WAS40538
- ZORO SELECT Flat Washer, Fits Bolt Size M33 , Stainless Steel Plain Finish, 2 PK M55420.330.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 9/16" , Steel Zinc Yellow Finish, 25 PK HU-0562USSHZYBAGGR
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK 513061G
- ZORO SELECT Military Flat Washer, Fits Bolt Size 1" , 18-8 Stainless Steel Plain Finish MS15795-827
- ZORO SELECT Military Flat Washer, Fits Bolt Size 9/16" , 18-8 Stainless Steel Plain Finish, 25 PK AN960-C916
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4X.016" , 18-8 Stainless Steel Plain Finish, 5000 PK 1149C0416R
- ZORO SELECT Flat Washer, Fits Bolt Size M27 , Steel Hot Dipped Galvanized Finish, 100 PK M04237.270.0001
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , 18-8 Stainless Steel Plain Finish, 5 PK WASB12W8
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Steel Zinc Yellow Finish, 100 PK Z9270
- Zoro Select Flat Washers