Killark
Vfc100 Vapor Tight Fixture
Mfr # VFC-100
Zoro # G0592238
Sold in multiples of 10 for $667.90
$667.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 150 W
- Housing Material Aluminum
- Fixture Type - Decorative and Surface Mount Fixtures Vapor Tight Pendant
- Housing Finish Epoxy or Polyester Finish
- Lumens 2,880 lm
Explore More Products
- KILLARK Fixture, Hazardous LZ2N32230
- KILLARK Vaporproof Incandescent Lighting Globe VPLCG-200
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 23W, 3086 lm FEML483000LMIMAFLWD MVOLT GZ10 40K 80CRI
- LITHONIA LIGHTING LED Vapor Tight, Ceiling Mount OLVTCM
- COLUMBIA LIGHTING Vapor Tight Fixture, 94W, 9900 lm, 4000K LXEM8-40ML-RFA-EDU
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 2536L, 4000K DMW2 L24 2000LM AFL MD MVOLTGZ1040K80CRI
- LITHONIA LIGHTING Vapor Tight Garage Light, LED, 44W VAP 4000LM FST MD MVOLT GZ10 40K 80CRI
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 24"L, 3831L, 5000K DMW2 L24 3000LM AFL MD MVOLTGZ1050K80CRI
- HUBBELL WIRING DEVICE-KELLEMS Vapor Tight Fixture, 150W, Gray NVX15GHGA
- LITHONIA LIGHTING Vapor Tight Fixture, LED, 68W, 9165 lm FEML488000LMIMAFLWD MVOLT GZ10 40K 80CRI
- ETI Industrial Vapor Tight, LED, 4 ft. 54656241
- Killark Vapor Tight Fixtures