Shop Alternate Products
This Product is Discontinued
Zoro Select
Taper Pin, #7, 1 3/4 OAL, PK10 (Discontinued)
Mfr # 3DZD7
Zoro # G0592453
This Product is Discontinued
Key Features
- System of Measurement Inch
- Taper Pin Type Standard
- Basic Material Carbon Steel
- Fastener Finish Plain
- Large End Dia. 0.409 in