Zoro Select
3/8" MNPT x 3-1/2" TBE Stainless Steel Pipe Nipple Sch 80
Mfr # E4BNC06
Zoro # G0592934
$5.49
29% off
$3.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 3/8 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material 304 Stainless Steel
- Pipe Schedule 80
- Seamless/Welded Seamless
Explore More Products
- ZORO SELECT 3/8" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNC11
- ZORO SELECT 3/4" MNPT x 6" TBE Stainless Steel Pipe Nipple Sch 80, Thread Type: NPT E4BNE11
- ZORO SELECT 1-1/2" MNPT x 1-3/4" TBE Stainless Steel Pipe Nipple Sch 80 E4BNH01
- ZORO SELECT 1/4" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 T6BNB13
- ZORO SELECT 2" MNPT x 9" TBE Stainless Steel Pipe Nipple Sch 40 T4BNI12
- ZORO SELECT 1/4" MNPT x 1-1/2" TBE Stainless Steel Pipe Nipple Sch 80 E6BNB02
- ZORO SELECT 2" MNPT x 4 ft TBE 304 Stainless Steel Pipe Sch 80 E4BNI19
- ZORO SELECT 1/8" MNPT x 10" TBE Stainless Steel Pipe Nipple Sch 40 T6BNA15
- ZORO SELECT 2" x 9 ft Push-Fit 316 Stainless Steel Pipe P2-9.8-316
- ZORO SELECT 3/4" MNPT x 12" TBE Stainless Steel Pipe Nipple Sch 40 T6BNE17
- ZORO SELECT 1/2" MNPT x 2" TOE Stainless Steel Pipe Nipple Sch 40 T6WND3
- Zoro Select Stainless Steel Pipes