Zoro Select
CPVC Union, CTS, Schedule SDR-11, 1/2" Pipe Size, CTS Hub
Mfr # 4197-005
Zoro # G0593196
$4.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material CPVC
- Specific Fitting Shape Union
- Fitting Schedule/Class Schedule SDR-11
- Basic Pipe Fitting Material Plastic
- Basic Pipe Fitting Shape Union
Explore More Products
- ZORO SELECT CPVC Male Adapter, CTS, Schedule SDR-11, 1" Pipe Size, MIP x CTS Socket Hub 4136-010
- ZORO SELECT CPVC Bushing, Schedule 80, 3/4" x 3/8" Pipe Size, MNPT x FNPT 9839-099
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x MNPT Brass 164-305NL
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1" Pipe Size, FNPT x FNPT 9808-010
- ZORO SELECT CPVC Elbow, 90 Degrees, Schedule 80, 1/2" Pipe Size, Socket x Socket 9806-005
- ZORO SELECT CPVC Transition Bushing, CTS, Schedule SDR-11, 2" Pipe Size, IPS x CTS Hub 4140-020
- ZORO SELECT CPVC Threaded CPVC Union, Schedule 80, 1-1/4" Pipe Size, FNPT x FNPT 858-012C
- ZORO SELECT CPVC Tee, Schedule 80, 1/4" Pipe Size, FNPT x FNPT x FNPT 9805-002
- ZORO SELECT CPVC Coupling, Schedule 80, 8" Pipe Size, Socket 9829-585
- ZORO SELECT CPVC Solid Flange, Schedule 80, 1" Pipe Size, Socket 9851-010
- ZORO SELECT CPVC Reducing Coupling, Schedule 80, 4" x 3" Pipe Size, Socket 9829-422
- Zoro Select CPVC Pipe Fittings