Siemens
Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 480V AC, 3 Poles, 1NO
Mfr # 14DUE32AH
Zoro # G0593223
$549.63
23% off
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overload Relay Amp Setting 10 to 40A
- Enclosure NEMA Rating No Enclosure
- Auxiliary Contact Form 1NO
- HP @ 3 Phase - 240V 7 1/2 hp
- Starter Type NEMA Style
Explore More Products
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 208V AC, 3 Poles, 1NO 14DUE32AD
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14DUE32AA
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120V AC, 3 Poles, 1NO 14DUE32AF
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14DUE32BA
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14FUF32AA
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, No Enclosure NEMA Rating, 120 to 240V AC, 3 Poles, 1NO 14BUB32AA
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 240V AC, 3 Poles, 1NO 14BUA32BG
- SIEMENS Manual Motor Starter, 4 NEMA Rating, 1 Poles SMFFW1P
- SIEMENS Nonreversing NEMA Magnetic Motor Starter, 4, 4X NEMA Rating, 120V AC, 3 Poles, 1NO 14GUG32WF
- FUJI ELECTRIC 4Nw0G0En11K 4-6A Amp Magnetic Switch 24V-Dc Other Starter SW-05/2E
- SQUARE D Nonreversing NEMA Magnetic Motor Starter, 1 NEMA Rating, 480V AC, 3 Poles, 1NO 8536SDG1V06H30
- Siemens Magnetic Motor Starters