Banjo
2" Barbed x MNPT 90 Degree Elbow
Mfr # HB200-90
Zoro # G0593397
$6.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Polypropylene
- Fitting Material Polypropylene x Polypropylene
- For Hose I.D. 2 in
- Fitting Connection Type Hose Barb x NPT
- Fitting Schedule/Class Schedule 80
Explore More Products
- BANJO 2" Barbed x MNPT Adapter HB200
- BANJO 3/4" Barbed x 1/2" MNPT 90 Degree Elbow HB050/075-90
- BANJO 1/2" Barbed x MNPT Adapter HB050
- BANJO 3/8" Barbed x 1/2" MNPT 90 Degree Elbow HB050/038-90
- BANJO 1" Barbed x 1-1/2" MNPT Adapter HB150-100
- BANJO 1/2" Barbed x 1/4" MNPT 90 Degree Elbow HB025/050-90
- INTERSTATE PNEUMATICS Brass Hose Fitting, Connector, 3/8 Inch Barb x 1/4 Inch Female NPT End, PK 6 FF46-D6
- INTERSTATE PNEUMATICS Brass Hose Barb Fitting, Connector, 5/8 Inch Barb X 1/2 Inch NPT Male End FM88-5
- INTERSTATE PNEUMATICS 3/4 Inch GHT Female x 1/2 Inch Barb Hose Fitting, PK 25 FGF308-25K
- DIXON Barbed Hose Fitting, Hose ID 1-1/2", NPT KRN1210
- CAMPBELL Male Adapter, 3/4 x 3/4 In, Red Brass MAB 3
- Banjo Hose Fittings