Kipp
Adjustable Handle, Modern Design, Sz. 1, 10-32X20, Die Cast Zinc Black Satin, Comp: Steel
Mfr # K0122.1A11X20
Zoro # G0593415
$7.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Style Modern Design
- Screw Length 20.00mm
- Material Zinc
- Color Black
- Height 2.01"
Explore More Products
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X20, Die Cast Zinc Black Satin, Comp: Steel K0122.1A21X20
- KIPP Adjustable Handle Size: 2 5/16-18X60, Plastic Black RAL 7021, Comp: Stainless Steel K0270.2A31X60
- KIPP Adjustable Handle With Push Button, Size: 1, M05X40, Plastic Orange, Comp: Steel, Button: Black K0269.72105X40
- KIPP Gear Levers, Style A, metric K0179.1210X65
- KIPP Adjustable Handle Size: 3, 5/16-18X20, Plastic, Green RAL 6032, Comp: Steel K0269.3A386X20
- KIPP Adjustable Handle, Modern Design, Sz. 1, 1/4-20X50, Die Cast Zinc Black Satin, Comp: Steel K0122.1A21X50
- KIPP Adjustable Handle W Clamp Force Intensif Size:5 M12, Zinc Chromed, Comp:Steel Black Oxidized K1599.5126
- KIPP Adjustable Handle With Push Button, Size: 3, 3/8-16X45, Plastic Black, Comp: Steel, Button: Red K0269.713A4X45
- KIPP Adjustable Handle With Push Button, Size: 1, 10-32X25, Plastic Black, Comp: Steel, Button: Red K0269.711A1X25
- ELESA Fold-away handles, IR.620/90-SST-S.D.26 IR.620
- KIPP Adjustable Handle, Size: 3 5/16-18X50, Entirely Stainless Steel, Electropolished K0124.3A3X50
- Kipp Levers & Handles