Shop Alternate Products
This Product is Discontinued
Cable Prep
3 in Cable Stripper 750 AWG (Discontinued)
Mfr # JCS-750
Zoro # G0594063
This Product is Discontinued
Key Features
- Capacity 750 AWG
- Overall Length 3 in
- Material Heat-Treated Steel
- Features Knurled Tool Body and Color Coded Guide Sleeves, Patented Mandrel Pin
- Application JCS Tools Strip the Jacket