Marsh
Electric Tape Dispenser
Mfr # TDE110
Zoro # G0594142
Free Shipping & Returns
$1,086.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Tape Width 3
- Construction Metal
- Color Black
- For Use With Water Activated Tapes
- Power Requirements Electric
Replacement Parts
Explore More Products
- MARSH Manual Tape Dispenser, 2in. Tapes 922
- MARSH Tape Dispenser, 3" Water Activated Tape TDH110
- MARSH Tape Dispenser, 3" Water Activated Tape TDH
- MARSH Tape Dispenser, Manual, Metal, Blue 933
- HEATHROW SCIENTIFIC Parafilm Dispenser, 4.7" L, 6.1" W, Blue HS234525B
- SCOTCH Low Noise Handheld Tape Dispenser, 2 In. H150
- GLOBAL INDUSTRIAL Bench Top Multi Roll Tape Dispenser w/ C-Clamp, 2W 412628
- TAPE LOGIC Tape Logic® Adhesive Transfer Tape Dispenser, Red, 1/Each TDTRANSFER
- SHURTAPE Handheld Tape Dispenser, 72mm W, Gray FE 3
- INTERTAPE Premium Mousetrap Ipg Logo24, 2 DISPCST
- BETTER PACKAGES Replacement Water Bottle, For BP333Plus FF6100
- Marsh Packing Tape & Dispensers