Shop Alternate Products
This Product is Discontinued
Zoro Select
Dowel Pin, Alloy Stl, 1/4x2 3/4L, Pk5 (Discontinued)
Mfr # 2MB88
Zoro # G0594431
This Product is Discontinued
Key Features
- System of Measurement Inch
- Dowel Pin Type Standard Dowel
- Basic Material Alloy Steel
- Fastener Finish Plain
- Rockwell Hardness C60