Parker
Solenoid Air Control Valve, 3/8 In, 120VAC
Mfr # B622BB553A
Zoro # G0594614
Free Shipping & Returns
$282.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Ways and Positions 4-Way/2-Position
- Voltage 120V AC
- Valve Actuator / Return Solenoid / Solenoid
- Coefficient of Volume 2.7
- Pipe Size 3/8 in
Explore More Products
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC B753BB553A
- PARKER Solenoid Air Control Valve, 1/2 In, 24VDC B713BB549A
- PARKER Air Control Valve, 120VAC, 1/4" Size B511ACB53C
- PARKER Solenoid Air Control Valve, 3/4 In, 24VDC N3156904549
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC B511BB549C
- PARKER Solenoid Air Control Valve, 3/8 In, 24VDC B612BB549A
- PARKER GARDNER DENVER 120V-AC 1/4IN NPT SOLENOID VALVE 91B70 73222BN2MVJ0N0H1GRP3
- PARKER Service Kit, 3 Position, B Series PS2804P
- PARKER Solenoid Air Control Valve, 1/8 In, 4-Way P2LAX591EEHDDN
- ARO Solenoid Air Control Valve, 120VAC S5SS9A-1
- SMC Solenoid Air Control Valve, 24VDC SY5240-5LZ
- Parker Solenoid Air Control Valves