Wera
Insulated Square Screwdriver #2 Round
Mfr # 05004781001
Zoro # G0594833
$12.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tip Style Group Square
- Screwdriver Tip Style Square Recess
- Tip Size #2
- Handle Material Plastic
- Handle Design Ergonomic with Antiroll
Explore More Products
- WERA General Purpose Torx Screwdriver T40 Round 05028056001
- WERA Precision Screwdriver #0 Round 05118022001
- WERA Insulated Slotted Screwdriver 3/32 in Round 05006100001
- WERA Ratchet Screwdirver, Metric, SAE 05023460001
- WERA Precision Screwdriver 3.0mm Round 05118010001
- WERA Precision Screwdriver 0.035 in Round 05345285001
- WERA Screwdriver 3/16 in Round 5007610001
- WERA Screwdriver T20 Round 05031304001
- WERA General Purpose Torx Screwdriver T4 Round 05118180001
- TEKTON Stubby #2 Phillips Hard Handle Screwdriver DSP30002
- PROSKIT Double Ended Pocket Screwdriver Phillips 800-040
- Wera Screwdrivers