Shop Alternate Products
This Product is Discontinued
General Cable
14 AWG 7 Conductor CVTC Tray Cable 600V 500 ft. BK (Discontinued)
Mfr # 770560
Zoro # G0595007
Free Shipping & Returns
This Product is Discontinued
Key Features
- Wire Size 14 AWG
- Number of Conductors 7
- Length 500 ft
- Shielding Unshielded
- Jacket Color Black