Condor

Hot Mill Gloves, White/Rust, XL, PR


$4.35
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Size XL ( 10 )
  • Length 10-3/4"
  • Cuff Style Knit
  • Material Cotton/Acrylic
  • Max. Temp. 480 Degrees F
See all product information