Essick Air
Ducted Evaporative Cooler with Motor 3000 cfm, 700 sq. ft., 8.4 gal.
Mfr # 2YAE5-6AYP7
Zoro # G0595201
Free Shipping & Returns
$764.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3,000 cfm
- Voltage 115
- Depth 28 1/8 in
- Duct Opening Width 13 5/8 in
- Operating Weight 193 lb
Explore More Products
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP 2YAD9-2HTK9
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1600 sq. ft., 3/4 HP 2YAD9-2HTL4
- ESSICK AIR Ducted Evaporative Cooler with Motor 4600 cfm, 1200 sq. ft., 1/2 HP 2YAE4-2HTK7
- ESSICK AIR Ducted Evaporative Cooler with Motor 6500 cfm, 1800 sq. ft., 3/4 HP 2YAE3-2HTL5
- ESSICK AIR Ducted Evaporative Cooler 3000 cfm, 600 to 800 sq. ft., 6.5 gal, Belt N31D
- ESSICK AIR Ducted Evaporative Cooler with Motor 4100 cfm, 1200 sq. ft., 1/3 HP 2YAE4-6AYP7
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1600 sq. ft., 1/2 HP 2YAD9-2HTK7
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP 2YAE3-2HTL1
- ESSICK AIR Ducted Evaporative Cooler with Motor 5500 cfm, 1800 sq. ft., 1/2 HP 2YAE3-2HTK9
- COOL BOSS Portable Evap Air Cooler 110V, 60hz, 1 phase, 15.6 Gal capacity CB-14SL
- GLOBAL EQUIPMENT Global Industrial„¢ 20" Portable Evaporative Cooler, Direct Drive, 3 Speed, 16 Gal. Capacity 600580
- Essick Air Evaporative Coolers