- Home
- /
- Electrical Supplies
- /
- Wiring Devices
- /
- Straight Blade Devices
- /
- Duplex Straight Blade Receptacles
- /
- 20A Duplex Receptacle 125VAC 5-20R BK
Hubbell
20A Duplex Receptacle 125VAC 5-20R BK
Mfr # BR20BLKWRTR
Zoro # G0595454
$10.00
Item successfully saved to ''
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outlet Type - Plugs and Receptacles Standard Duplex
- Application Environment Commercial
- Mounting Type - Plugs and Receptacles Flush
- Amps - Plugs and Receptacles 20 A
- Voltage - Plugs and Receptacles 125V AC
Customers Also Purchased
- Brand Hubbell
-
MFR #
BR20BLKWRTR
-
Zoro #
G0595454
- UPC # 783585144696
- Country of Origin China
- Category Duplex Straight Blade Receptacles
Dimensions
Face Plate Width | 1.3 in |
Face Plate Height | 2.7 in |
Minimum Wire Size | 12 AWG |
Mount Hole Center-to-Center Height | 3.3 in |
Maximum Wire Size | 10 AWG |
Display Size | Standard Sized Product |
Wire Size | #12 AWG to #10 AWG |
Details
Item - Plugs and Receptacles | Receptacle |
Outlet Type - Plugs and Receptacles | Standard Duplex |
Application Environment | Commercial |
Mounting Type - Plugs and Receptacles | Flush |
Amps - Plugs and Receptacles | 20 A |
Voltage - Plugs and Receptacles | 125V AC |
NEMA Receptacle Configuration - Plugs and Receptacles | 5-20R |
Surge Suppression | No |
Tamper Resistant | Yes |
Amps - Plugs and Receptacles | 20 |
NEMA Configuration | 5-20 |
Standards | CSA Certified C22.2, NEMA WD-6, UL 498 File E2186 |
Weather Resistant | Yes |
Wiring Method | Back, Side |
HP | 1 hp |
Item | Receptacle |
Power Indicator | No |
Number of Gangs | 1 |
Phase | Single |
Wiring Method - Plugs and Receptacles | Back and Side |
Sub-Category | Duplex Receptacles |
Color - Plugs and Receptacles | Black |
Material | Nylon |
Number of Poles | 2 |
Corrosion Resistant | No |
Weather Resistant - Plugs and Receptacles | Yes |
Mounting Type | Flush |
Amps | 20 |
Color | Black |
Outlet Type | Duplex |
Description | Grounding, Smooth |
Voltage | 125VAC |
Number of Wires | 3 |
Type | Duplex |
Grade | Federal Specification |
Housing Color | Black |
GFCI | No |
Wire Connection Types | Screw Terminals |
Shrouded | No |
Cover Type | No Cover |
Includes Mounting Hardware | Yes |
Number of Poles & Wires | 2 Pole / 3 Wire |
Wire Connection Type | Screw Terminals |
Contact Material | Brass |
Additional Electrical Protection | Standard Protection |
Surge Protection | No |
AFCI | No |
Additional Electrical Protections | Standard Protection |
Primary Resistance Properties | Tamper Resistant - Weather Resistant - 20 A, Weather Resistant - Tamper Resistant - 20 A, Weather Resistant - Weather Resistant - 20 A |
Connection Orientation | Straight |
Resistance Properties | Tamper Resistant, Weather Resistant |
Current Rating | 20 A |
Flange Type | Non-Flanged |
Key Resistance Properties | Tamper & Weather Resistant, Tamper Resistant, Weather Resistant |
NEMA Receptacle Configuration | 5-20R |
Voltage Rating | 125V AC |
Market | Commercial, Industrial |
Polarized | Yes |
Mount Type | Flush |
Grounding | Grounded |
NEMA Enclosure Rating | 1 |
Maximum Operating Temperature | 167 Degrees F |
Receptacle Type | Duplex |
Housing Material | Nylon |
Includes | Grounding Staple, Mounting Hardware, Wall Plate or Weatherproof Cover |
UL 94 Flammability Rating | V-2 |
Horsepower Rating | 1 hp |
Minimum Operating Temperature | -40 Degrees F |
Terminal Accommodation | #12-#10 AWG copper stranded or solid conductor only |
Base Material | Nylon |
Horsepower | 1 |
Terminal Identification | Terminals identified in accordance with UL 498 and CSA |
Auto Ground Clip Material | Stainless Steel |
Temperature Rise | Max 30°C temperature rise at full rated current after 50 cycles of overload at 150% of rated current |
Top Material | Nylon |
Current Interrupting | Certified for current interrupting at full rated current |
Mounting Strap Material | .040" (1) Steel (Galvanized) |
Receptacle Grade | Specification Grade Commercial Series, Tamper and Weather Resistant |
Poles and Wires | 2 Pole, 3-Wire Grounding |
Operating Temperatures | Maximum continuous 75°C; minimum -40°C (w/o impact) |
Standard | NEMA |
Receptacle Style | Duplex |
Amperage | 20A |
Mounting Screw Material | Steel-Zinc Plated |
NEMA No. | 5-20R |
Dielectric Voltage | Withstands 2,000V minimum |
Flammability | UL 94 V2. |
Device Color | Black |
Face Shape | Traditional |
Certification | UL Listed to UL498 File E2186, Guide RTRT Fed Spec WC596G, Meets WD-1 Heavy Duty and WD-6 requirements, Certified to CSA, C22.2, No. 42 file 285. |
Power Contacts Material | .030" (.8) Brass |
Other Available Colors | Brown, Ivory, White, Office White, Almond, Light Almond, Gray, Black |
Rating | 20A, 125V |
Series | Commercial Specification Grade |
Style | Smooth Face |
Industry Standard(s) | Certified to CSA C22.2, No. 42 NEMA® WD-6 Compliant UL Listed to UL498 File No. E2186 |
Horsepower - Maximum | 1 |
OEM Brand Name | Hubbell Wiring Device-Kellems |
Connectivity | Back and Side Wired |
Nema Rating | 5-20R |
Current / Amperage Rating | 20 A |
Material - Mounting Hardware | Screw Mounting |
Application | Commercial Specification Grade |
Wattage | 2500 W |
Dielectric Strength | Withstands 2,000V minimum |
Environmental Conditions | Weather Resistant |
Operating Temperature | Maximum continuous 75°C and minimum -40°C without Impact |
Voltage Rating Description | 125 V |
Performance | Electrical - Current Interrupting - Certified for current interrupting at full rated current Electrical - Dielectric Voltage - Withstands 2,000V minimum Environmental - Flammability - UL 94 V-2 Environmental - Operating Temperatures - Maximum continuous 75°C minimum -40°C (w/o impact) Mechanical - Product Identification - Ratings are a permanent part of the device Mechanical - Terminal Accommodation - #12-#10 AWG copper stranded or solid conductor only Mechanical - Terminal Identification - Terminals identified in accordance with UL 498 and CSA |
Item Type | Traditional Duplex |
Amperage Rating | 20 A |
Description
Receptacle, Connection Orientation Straight, Cover Type No Cover, Current Rating 20 A, GFCI No, Grounding Grounded, Housing Color Black, Housing Material Nylon, Mount Type Flush, NEMA Enclosure Rating 1, NEMA Receptacle Configuration 5-20R, Number of Gangs 1, Number of Poles 2, Number of Wires 3, Phase Single, Polarized Yes, Receptacle Type Duplex, Resistance Properties Tamper Resistant, Weather Resistant, Standards CSA Certified C22.2, NEMA WD-6, UL 498 File E2186, Voltage Rating 125V AC
Explore More Products
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH BR20WHIWRTR
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R BL HBL8300BL
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R HBL8300STW
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R WH 8300WTRA
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R RD HBL8300ILR
- HUBBELL 15A Duplex Receptacle 125VAC 5-15R BN HBL5262
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R HBL8300STI
- HUBBELL Receptacle, 1/2 hp, 125V AC, NEMA 5-15R HBL2152STBK
- HUBBELL Receptacle, 1 hp, 125V AC, NEMA 5-20R 8300STO
- HUBBELL 20A Duplex Receptacle 125VAC 5-20R IV HBL8300SGIA
- LEVITON Recep Wiring Mod, 125Vac, 6In, Solid MSTWL-WSD
- Hubbell Straight Blade Devices