Dayton
2/B73 Banded V-Belt, 76-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs
Mfr # 3HFA7
Zoro # G0595655
$58.64
8% off
$53.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- V-Belt Section B
- Industry Number 2/B73
- Top Width 1-1/3"
- Number of Ribs 2
- Outside Length 76-3/4"
Explore More Products
- DAYTON A52 V-Belt, 54" Outside Length, 1/2" Top Width, 1 Ribs 3X702
- DAYTON 4/5V1250 Banded V-Belt, 125-3/4" Outside Length, 2-1/2" Top Width, 4 Ribs 13F990
- DAYTON A41 V-Belt, 43" Outside Length, 1/2" Top Width, 1 Ribs 1A100
- DAYTON C85 V-Belt, 89" Outside Length, 7/8" Top Width, 1 Ribs 4FJ21
- DAYTON 5L710 V-Belt, 71" Outside Length, 21/32" Top Width, 1 Ribs 5L710
- DAYTON 5L600 V-Belt, 60" Outside Length, 21/32" Top Width, 1 Ribs 5L600
- DAYTON 4/8V1000 Banded V-Belt, 101" Outside Length, 4" Top Width, 4 Ribs 13V610
- DAYTON 5/8V1120 Banded V-Belt, 113" Outside Length, 5" Top Width, 5 Ribs 13V643
- DAYTON 4/8V3350 Banded V-Belt, 336" Outside Length, 4" Top Width, 4 Ribs 13V631
- DAYTON 2/B72 Banded V-Belt, 75-3/4" Outside Length, 1-1/3" Top Width, 2 Ribs 3HEY9
- D&D 26" Outside Length, 2/3" Top Width, 1 Ribs BX23
- Dayton Power Transmission Belts