- Home
- /
- Tools & Machining
- /
- Hand Tools
- /
- Wrenches
- /
- Ratcheting Wrenches & Sets
- /
- Ratcheting Wrenches
- /
- Ratcheting Wrench, Head Size 7/8 in.
Shop Alternate Products
This Product is Discontinued
Westward
Ratcheting Wrench, Head Size 7/8 in. (Discontinued)
Mfr # 1LCK8
Zoro # G0596251
This Product is Discontinued
Key Features
- Finish Chrome
- Number of Points 12
- Overall Length 11 1/2 in
- SAE or Metric SAE
- Wrench Style Combination
Customers Also Purchased
- Brand Westward
-
MFR #
1LCK8
-
Zoro #
G0596251
- UPC # 190735753071
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Overall Length | 11 1/2 in |
Wrench Head Sizes | 7/8" |
Head Size | 7/8 in |
Wrench Length Style | Standard |
Details
Finish | Chrome |
Number of Points | 12 |
SAE or Metric | SAE |
Wrench Style | Combination |
Material | Alloy Steel |
Head Movement | Fixed |
Offset | 15 Degrees |
Wrench Item | Ratcheting Combination Wrench |
Box End Style | Spline |
Item | Combination Wrench |
Ratcheting Configuration | Open and Box End |
Wrench Shape | Straight |
Standards | DIN and ANSI |
Min. Arc Swing | 5 Degrees |
Single End/Double End | Double End |
Number of Geared Teeth | 72 |
Flexible Head | No |
Tether Capable | Standard Tool (Accessory Needed for Tethering) |
Insulated | No |
Reversing | Yes |
Wrench Material | Chrome Vanadium Steel |
Wrench Product Grouping | Wrenches |
Head Type | Offset |
Opening Angle (Deg.) | 15 Degrees |
Opening Type | Rounded |
Anti-Slip Design | No |
Weight | 0.75 lb |
Head Thickness | 7/16 in |
Handle Type | One Piece |
Box End Type | 12-Point Box End |
Non-Magnetic | No |
Measurement Type | SAE |
Ratcheting | Yes |
Head Offset Angle | 15 Degrees |
Tether Style | Tether Capable |
Corrosion Resistant | Yes |
Nonsparking | No |
Handle Color | Silver |
Grip Style | Plain |
Description
Combination Wrench, Alloy Steel, Chrome, Head Size 7/8 in, Overall Length 11 1/2 in, Head Offset Angle 15 Degrees , Opening Angle (Deg.) 15 Degrees , Offset, Head Thickness 13/32 in, SAE, Rounded
Documents & Resources
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov