Proto
1/4 in Drive Impact Socket 6 mm Size 12 pt Standard Depth, Black Oxide
Mfr # J66506MP
Zoro # G0596845
$25.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/4 in
- Socket Type Universal Impact
- SAE or Metric Metric
- Number of Points 12
- Overall Length 2 in
Explore More Products
- PROTO Impact Socket 6 pt Standard Socket J7411M
- PROTO 1/2 in Drive Impact Socket 25 mm Size 6 pt Standard Depth, Black Oxide J7425M
- PROTO Impact Socket 12 pt Standard Socket J07538MT
- PROTO 3/8 in Drive Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide J7222H
- PROTO 3/8 in Drive Impact Socket 24 mm Size 6 pt Deep Depth, Black Oxide J7024M
- PROTO 3/8 in Drive Flex Impact Socket 11/16 in Size 6 pt Standard Depth, Black Oxide J77278P
- PROTO SKT IMP 3/4DR 1 8PT POJ07516S
- PROTO 2 1/2 in Drive Impact Socket 6 1/2 in Size 6 pt Standard Depth, Black Oxide J25104
- PROTO Impact Socket 6 pt Standard Socket J15076
- PROTO 1/2 in Drive Flex Impact Socket 21 mm Size 6 pt Standard Depth, Black Oxide J74421MP
- GEARWRENCH 3/8" Impact Socket Manganese Phosphate 84306N
- Proto Sockets & Ratchets