S & W
Level Mount, Swivel Stud, 1/2-13, 2in Base
Mfr # BSNYLB28-EL
Zoro # G0597064
$13.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Load Capacity 3000 lb
- Thread Size 1/2"-13
- Leveling Mount Type Swiveling Stud
- Base Dia. 2 in
- Finish Stainless Steel
Explore More Products
- S & W Level Mount, Swivel Stud, 1/2-13, 1-7/8 in. SSW-2
- S & W Leveling Mount, Swivel Stud, M10, 2 in Base BMNYLA23
- S & W Level Mount, Anti-Vibe, 5/8-11, 4 in. Base LP4-C6L
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. NSSW-1
- S & W Level Mount, Swivel Stud, 3/4-10, 3in Base BNYLD38
- S & W Level Mount, Swivel Stud, 3/8-16, 1-1/4 in. SSW-1A
- S & W Level Mount, Anti-Vibe, 1/2-13, 1-7/8 in. BSW-2H
- S & W Level Mount, Swivel Stud, 1/2-13, 4in Base LP4-B3
- S & W Level Mount, Swivel Stud, 5/8-11, 2in Base LP1-C6
- S & W Leveling Mount, Swivel Stud, 1-8, 4 in Base BSW-5Z
- S & W Level Mount, Fixed Stud, 5/8-11, 2-13/16 in G-013
- S & W Leveling Feet & Pads