- Home
- /
- Safety
- /
- Signs & Labels
- /
- Safety Labels
- /
- Label Maker Tapes, Labels, Signs & Tags
- /
- Label Cartridge, Black, Polyester, 3 In. W
Shop Alternate Products
This Product is Discontinued
Brady
Label Cartridge, Black, Polyester, 3 In. W (Discontinued)
Mfr # M71EP-176-593-BK
Zoro # G0597904
Free Shipping & Returns
This Product is Discontinued
Key Features
- Printer Series Compatibility BMP71
- Color Black
- Width 1"
- Length 3"
- Height 1"
Customers Also Purchased
- Brand Brady
-
MFR #
M71EP-176-593-BK
-
Zoro #
G0597904
- UPC # 662820928263
- Country of Origin United States
- Category Label Maker Tapes, Labels, Signs & Tags
Dimensions
Width | 1" |
Length | 3" |
Height | 1" |
Label Width | 1 in |
Label Size (HxW) - Electrical Panel Labels | 3 in x 1 in |
Label Height | 3 in |
Details
Printer Series Compatibility | BMP71 |
Item | Label Cartridge |
Color | Black |
Material | Polyester |
Labels per Roll | 50 |
Label Type | Raised Panel Label |
Background Color | Black |
Legend | No Legend |
For Use With | Mfr. No. BMP71, M71-R4400-WT |
Application | General and Industrial ID, Panel ID, Raised Panel Labels |
Temp. Range | -4 Degrees to 212 Degrees F |
Standards | ASTM D 1000; ASTM D 2979; UL Recognized |
Adhesive | Yes |
Tape Format | Die Cut - Tag |
Label Material | Adhesive Taped Polyester B593 |
Recommended Ribbon | M71-R4400-WT |
Label Media Format | Precut Roll in Box |
For Print Method | Thermal-Transfer |
Compatible Mfr Part Number | M71-R6000 |
Indoor/Outdoor Usage | Outdoor |
Minimum Service Temperature | -4 Degrees F |
Adhesive Material | Acrylic |
Maximum Service Temperature | 212 Degrees F |
Inkjet Printable | No |
Label Finish | Gloss |
Material Series | B-593 |
Label Color & Finish - Electrical Panel Labels | Black ( Gloss ) |
Labels per Row | 1 |
Label Thickness | 0.0256 in |
Resistance Properties | Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant |
Adhesive Strength - Electrical Panel Labels | Permanent |
Label Color | Black |
Adhesive Properties | Permanent Adhesive |
Label Shape | Rectangle |
Hole Shape | No Precut Hole |
Secondary Label Included | No |
Product Type | Raised Panel Rectangular Labels |
Description
Precut Label Roll in Box, For Print Method Thermal-Transfer, Compatible Grainger Part Number 5UCT1, Compatible Mfr Part Number M71-R6000, Label Color Black, Label Finish Gloss, Label Height 3 in, Label Material Polyester, Label Width 1 in, Labels per Roll 50, Printer Series Compatibility BMP71, Adhesive Properties Permanent Adhesive, Material Series B-593, Recommended Ribbon M71-R4400-WT, Resistance Properties Abrasion-Resistant, Chemical-Resistant, Corrosion-Resistant, Humidity-Resistant