Widia

Straight Flute Hand Tap, Plug 3 Flutes


$10.25
/ea

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Shank Dia. 3.57mm
  • Tap Thread Size M3-0.50
  • Tap Chamfer Plug
  • Tap Dimension Type Metric
  • Number of Flutes 3
See all product information