Brady
Lockout Station, Filled, 19 Components
Mfr # 51181
Zoro # G0598193
Free Shipping & Returns
$224.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (1) 1.5 in Group Lockout Hasp (65376), (1) 5-Lock Padlock Board (50989), (1) Steel Group Lockout Hasp (65375), (12) Danger Lockout Tags (65520), (5) Nylon Lockout Padlocks 1.5 in Shackle KD Red (99552)
- Filled/Unfilled Filled
- For Lockout Type General Lockout/Tagout
- Number of Components 19
- Number of Padlocks Held 5
Explore More Products
- BRADY Lockout Board, Unfilled, 23-1/2 In H 50991
- BRADY Lockout Station, 3.5" D, 16" H, 14" W 153685
- BRADY Padlock Cabinet, Unfilled, 30 In H 65241
- BRADY Lockout Kit, 9 Lockouts, 10 Tags, Black 153671
- BRADY Portable Lockout Kit, 18, Electrical/Valve 99688
- BRADY Portable Lockout Kit, Filled, Electrical, 9 99300
- BRADY Lockout Station, Unfilled, 26 In H 50995
- BRADY Lockout Board, 30 In H 3013
- BRADY Lockout Station, Filled, 6 Locks LC430E
- ZING Lockout Station, Filled, 8 Padlocks 7114
- ACCUFORM Lockout Board, Filled, 6 Steel Locks KST814
- Brady Lockout Safety Kits