Schneider Electric
Tower Light, Flashing, 24to48VDC, 70mm, Grn
Mfr # XVBC4B3
Zoro # G0598832
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards UL, CSA, IEC
- Voltage 48V AC/DC
- Diameter 70 mm
- Housing Material ABS, Polycarbonate
- Watts 7 W
Explore More Products
- SCHNEIDER ELECTRIC Tower Light Module Steady, 240V, 70mm, Rd XVBC34
- SCHNEIDER ELECTRIC Steady LED Lamp, Yellow, 120VAC DL1BDG8
- SCHNEIDER ELECTRIC Tower Light, LED, Flashing, 24V, IP65 XVUC29
- SCHNEIDER ELECTRIC Tower Light, Red, Orange, Green, Base Mount XVC6M35SK
- SCHNEIDER ELECTRIC Tower Light, 40mm, Steady, 0.10A XVC4B4K
- SCHNEIDER ELECTRIC Steady LED Lamp, White, 24VAC/DC DL1BDB1
- SCHNEIDER ELECTRIC Tower Light, 60mm, Red, Support Tube Mount XVC6M1
- SCHNEIDER ELECTRIC Tower Light, 60mm, 0.09A, Rd, Org XVC6B25S
- SCHNEIDER ELECTRIC Flashing LED Lamp, White, 24VAC/DC, 7W DL1BKB1
- WERMA Conduit 97584025
- EDWARDS SIGNALING Tower Light LED Module, 24VAC/DC, 48mm 248LEDMB24AD
- Schneider Electric Tower Lights