Tsubaki
Sprocket , 40 Chain Size, 21 # of Teeth
Mfr # 40SH21
Zoro # G0598866
$38.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Industry Chain Size 40
- Number of Teeth - Sprockets 21
- Outside Dia. 3.62 in
- Number of Chain Rows Single
- Material - Sprockets Carbon Steel
Explore More Products
- TSUBAKI Single Strand Sprocket, 41 Chain Size, 3/4 Bore Dia., 20 # of Teeth 41B20F-3/4
- TSUBAKI Sprocket, 40 Chain Size, 1/2 Bore Dia., 12 # of Teeth 40B12
- TSUBAKI Sprocket , 60 Chain Size, 36 # of Teeth 60SK36
- TSUBAKI Sprocket , 80 Chain Size, 1 Bore Dia., 8 # of Teeth 80B8
- TSUBAKI Single Strand Sprocket, 50 Chain Size, 1 Bore Dia., 15 # of Teeth 50B15F-1
- TSUBAKI Single Strand Sprocket, 40 Chain Size, 7/8 Bore Dia., 15 # of Teeth 40B15F-7/8
- TSUBAKI Sprocket Chain Rlr 0.63In 3.346In C2040, C2040VRP-10 C2040VRP-10
- TSUBAKI Single Strand Sprocket, 60 Chain Size, 1-1/2 Bore Dia., 20 # of Teeth 60B20F-1 1/2
- TSUBAKI Single Strand Sprocket , 50 Chain Size, 1-1/8 Bore Dia., 14 # of Teeth 50B14F-1B
- TRITAN Stock Plain Bore Bore Roller Chain Sprocket, 80 Chain Size, 24 # of Teeth 80A24 X 1
- TRITAN Finished Bore with Keyway & SS Bore Sprocket, 50 Chain Size, 1-1/4 Bore Dia., 18 # of Teeth 50BS18H X 1 1/4
- Tsubaki Chain Sprockets