Shop Alternate Products
This Product is Discontinued
Morse
Band Saw Blade, 11 ft. 6 in L, 3/4" W, 8 TPI, 0.032" Thick, Carbon Steel, Hard Back Series (Discontinued)
Mfr # ZHBFR08 -11'6
Zoro # G0598893
This Product is Discontinued
Key Features
- Primary Saw Application Wood
- Width 3/4"
- Teeth per Inch 8
- Thickness 0.032"
- Material Carbon Steel