Chemsteel
Rotary Gear Pump, 5 HP, 3 Phase
Mfr # S93516CAC6-X97
Zoro # G0598954
Free Shipping & Returns
$7,510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Close Coupled
- HP 5 hp
- Voltage 230/460
- Seal PTFE, Type 9T Mechanical with Stainless Steel
- Suction Lift (Ft.) 15 ft
Replacement Parts
Explore More Products
- CHEMSTEEL Rotary Gear Pump, 1 1/2 HP, 3 Phase S41716CAC1-T97
- CHEMSTEEL 3 HP Stainless Steel Magnetic Drive Gear Pump 230/460V SM93016CWM6-Y97
- CHEMSTEEL Rotary Gear Pump, 1/2 HP, 1 Phase R10616CAC1-J47
- CHEMSTEEL 5 HP Stainless Steel Magnetic Drive Gear Pump 230/460V SM94616CWM6-X97
- PROCON Pump, Rotary Vane, SS, GPH: 190 115B190F31BA 250
- DAYTON Rotary Gear Pump Head, 1/4 In., 1/3 HP 4KHR1
- FLUID-O-TECH Pump, 3/8" NPTF, 49 Max. GPH, Brass PA 100
- DAYTON Rotary Gear Pump Head, 1 In., 3 HP 4KHN9
- FLUID-O-TECH Pump, 1/2" NPTF, 264 Max. GPH, SS, Bypass PA 811
- FLUID-O-TECH Pump, 1/2" NPTF, 295 Max. GPH, Brass PA900
- FLUID-O-TECH Pump, 1/2" NPTF, 327 Max. GPH, Brass, Bypass PA 1001
- Chemsteel Rotary Pumps