- Home
- /
- Power Transmission
- /
- Compressors, Air Tanks & Pneumatic Parts
- /
- Pneumatic System Components
- /
- Air Cylinders
- /
- Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting
Shop Alternate Products
This Product is Discontinued
Speedaire
Air Cylinder, 1 3/4 in Bore, 4 in Stroke, Round Body Double Acting (Discontinued)
Mfr # 6CPW7
Zoro # G0599024
Free Shipping & Returns
This Product is Discontinued
Key Features
- Cylinder Action Double Acting
- Bore Dia. 1 3/4 in
- Max. Pressure 250 psi
- Body Material Stainless Steel
- Rod Dia. 0.5 in
Customers Also Purchased
- Brand Speedaire
-
MFR #
6CPW7
-
Zoro #
G0599024
- UPC # 190735679326
- Country of Origin United States
- Category Air Cylinders
Dimensions
Bore Dia. | 1 3/4 in |
Rod Dia. | 0.5 in |
Overall Length | 9.57 in |
Rod Thread Length | 22/25 in |
Port Size | 1/4 in NPTF |
Dimension E | 1.25 in |
Dimension N1 | 1"-14 |
Dimension J | 0.25 in |
Dimension D | 0.4375 in |
Rod Thread Size | 1/2"-20 |
Dimension A | 22/25 in |
Dimension Kk | 1/2"-20 UNF |
Dimension Cc | 0.5 in |
Dimension B | 1.031 in |
Dimension C | 0.31 in |
Air Cylinder Bore Dia. | 1 3/4 in |
Nose Mount Thread Size | 1"-14 |
Rod Diameter | 1/2 in |
Bore Diameter | 1 3/4 in |
Overall Height | 9 9/16 in |
Inlet Size | 1/4 in |
Stroke Length | 4 in |
Details
Cylinder Action | Double Acting |
Item | Air Cylinder |
Max. Pressure | 250 psi |
Body Material | Stainless Steel |
Tube Material | Stainless Steel |
Cylinder Type | Round Body |
Magnetic Piston | Non-Magnetic Piston |
Stroke | 4 in |
Mount | Nose |
Air Cylinder Type | Round Body |
Temp. Range | -10 Degrees to 165 Degrees F |
Air Cylinder Mount | Nose |
Cushion Type | None |
Finish | Silver |
Piston Rod Material | Steel |
Piston Material | Aluminum |
Single Acting/Double Acting | Double Acting |
End Cap Material | Aluminum |
Features | Non-Switch Ready |
Nose Mount Thread | 1"-14 |
Cylinder Repair | Non-Repairable |
Inlet Gender | Female |
Piston Rod Material Finish | Chrome Plated |
Maximum Operating Pressure | 250 psi |
Minimum Operating Temperature | -10 Degrees F |
Air Inlet Type | NPT |
Maximum Operating Temperature | 165 Degrees F |
System of Measurement | Inch |
For Fluid Type | Air |
Body Material Finish | Silver Plated |
Description
Air Cylinder, Body Material Stainless Steel, Cylinder Type Round Body, Cylinder Repair Non-Repairable, Magnetic Piston Non-Magnetic Piston, Mounting Type Nose, Bore Diameter 1 3/4 in, Cushion Type None, Stroke Length 4 in, Inlet Size 1/4 in, Air Inlet Type NPT, Cylinder Action Double Acting, System of Measurement Inch, Body Material Finish Silver Plated, Piston Rod Material Finish Chrome Plated, Overall Height 9 9/16 in, Inlet Gender Female, Maximum Operating Pressure 250 psi
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov