Dixon
Female to Thor Nipple, (F)NPT, 1/2, Steel
Mfr # P4F8
Zoro # G0599611
$20.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Quick Connect Air Coupling Body Size 1/2"
- Quick Connect Air Coupling Pipe Size 1"
- Quick Connect Air Coupling Material Steel
- Quick Connect Air Coupling Interchange Type Thor
- Quick Connect Air Coupling Max. Pressure 300 psi
Explore More Products
- DIXON Air Chief ARO Quick Disconnect Coupler, 1/4 in Nominal, Quick Disconnect Coupler x FNPT, 300 psi Pre DC37
- DIXON HSeries Poppet FNPT, 1/8", Coupler 1/8", ST 1HF1
- DIXON Female to Industrial Coupler, (F)NPT, 1/2 4FF6
- DIXON Industrial Male Plug Steel, 3/4"x, 1/2" DCP1706
- DIXON Female to Ind. Coupler, (F)NPT, 3/8, Brass 3DF3-B
- DIXON Female to Thor Nipple, (F)NPT, 1/2, Steel P4F6
- DIXON M Series ARO Female Quick Disconnect Pneumatic Plug, 3/8 in Nominal, Quick Disconnect Plug x NPTF, 3 M3F3
- DIXON Parker EZmate Coupler FeMNPT, 1/4" DC20SE
- DIXON STEEL 3/8 in H-STYLE NIPPLE, 3/8 in BSPP V3BF3
- FOSTER Manual Socket, 1/2" FPT, Brass/Steel 4404
- SPEEDAIRE Coupler Body, (M)NPT, 1/4,304 SS 30E541
- Dixon Quick Connect Fittings